Abbotsford

KLEIN TOOLS, INC S14 Hollow-Shank Nut Driver 7/16 in Plastic-Handle Hollow-Shaft Nut Drivers - 3'' & 4'' Shafts

Price $16.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S14

Description

Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Standard length works for most applications. Fits over long bolts and studs.

Specifications

Brand Name Klein Tools Item Name Hollow-Shank Nut Driver
Type Plastic-Handle Hollow-Shaft Nut Drivers - 3'' & 4'' Shafts Socket Size 7/16 in
Shank Size 3 in Overall Length 7 in
Color Brown Handle Material Plastic
Application Long Bolts and Studs UPC 092644326417

Packages

1 - UNIT - 1