Abbotsford

KLEIN TOOLS, INC S12 Hollow-Shank Nutdriver 3/8 in Hex Handgrip

Price $13.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S12

Description

Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Standard length works for most applications. Fits over long bolts and studs.

Specifications

Brand Name Klein Tools Item Name Hollow-Shank Nutdriver
Type Handgrip Socket Size 3/8 in
Socket Type Hex Shank Size 3 in
Overall Length 6-5/8 in Color Blue
Shank Material Steel Shank Finish Chrome Plated
Handle Material Plastic Grip Application Work on Stacked Circuit Boards or Other Long Bolt Applications
UPC 092644326370

Packages

1 - UNIT - 1