Abbotsford

KLEIN TOOLS, INC S126 Hollow-Shank Nutdriver 3/8 in Plastic-Handle Nut Drivers - 6'' Shafts

Price $14.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S126

Description

Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Reaches into deep recesses. Fits over extra-long bolts and studs.

Specifications

Brand Name Klein Tools Item Name Hollow-Shank Nutdriver
Type Plastic-Handle Nut Drivers - 6'' Shafts Socket Size 3/8 in
Shank Size 6 in L Overall Length 9-5/8 in
Color Blue Shank Material Steel
Shank Finish Chrome Plated Handle Type Smooth Comfordome
Handle Material Plastic Standards ASME/ANSI Approved
Application For Stacked Circuit Boards or Other Long Bolt Applications UPC 092644326394

Packages

1 - UNIT - 1