Abbotsford

KLEIN TOOLS, INC S20 Driver nut hex-key hollow shaft red 5/8x8-1/2"

Price $23.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S20

Description

Standard length works for most applications. Fits over long bolts and studs. Smooth comfordome handles fit the palm of the hand comfortably. Handles are colour-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME/ANSI specifications.

Specifications

Brand Name Klein Tools Item Name Nutdriver
Type Hollow Shaft Socket Size 5/8 in
Socket Type Hollow Overall Length 8.5 in
Color Red Handle Type Smooth
Standards California Proposition 65 Warning UPC 092644326509

Packages

1 - UNIT - 1