Abbotsford

KLEIN TOOLS, INC S66 Nut driver hollow shaft 3/16x6"

Price $14.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S66

Description

Get to those deeply recessed bolts and studs with Klein's 6'' (152 mm) nut driver. The hollow shaft fits over extra-long bolts and studs. The smooth Comfordome handle fits comfortably in the palm of the hand. The color coded handle makes this tool easy to find in your tool bag.

Specifications

Brand Name Klein Tools Item Name Nutdriver
Type Hollow Shaft Socket Size 3/16 in
Socket Type Hollow Shank Size 152.4 mm
Overall Length 8.5 in Color Black
Handle Type Handgrip Handle Material Plastic
Standards California Proposition 65 Warning UPC 092644326547

Packages

1 - UNIT - 1