Abbotsford

KLEIN TOOLS, INC S6 Hollow-Shank Nut Driver 3/16 in

Price $12.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S6

Description

Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Standard length works for most applications. Fits over long bolts and studs.

Specifications

Brand Name Klein Tools Item Name Hollow-Shank Nut Driver
Socket Size 3/16 in Shank Size 3 in
Overall Length 6-5/8 in Handle Type Smooth Comfordome
Application Long Bolts and Studs UPC 092644326523

Packages

1 - UNIT - 1