Abbotsford

KLEIN TOOLS, INC S8 Driver nut hex-key hollow shaft red 1/4x6-5/8"

Price $13.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S8

Description

Standard length works for most applications. Fits over long bolts and studs. Smooth comfordome handles fit the palm of the hand comfortably. Handles are colour-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME/ANSI specifications.

Specifications

Brand Name Klein Tools Item Name Nutdriver
Type Hollow Shaft Socket Size 1/4 in
Socket Type Hex Shank Size 3 in
Overall Length 6-5/8 in Color Red
Handle Type Smooth Handle Material Plastic
Standards California Proposition 65 Warning UPC 092644326592

Packages

1 - UNIT - 1