Abbotsford
KLN10916PNDC

KLEIN TOOLS 10916PNDC 9/16" MAGNETIC POWER NUT DRIVER

Price $37.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:10916PNDC

Description

This 9/16-Inch impact-rated nut driver is built for maximum reach and efficiency. With a hollow shaft design, it accommodates up to 8.5-Inch of threaded rod, making it ideal for all-thread applications. The magnetic nut driver head includes a built-in ring magnet that securely holds nuts and bolts in place, while its low-profile construction allows easy access in tight or hard-to-reach spaces. Perfect for heavy-duty fastening jobs, this nut driver delivers strength, precision, and reliability.


10-Inch sturdy shaft for extended reach and access

9/16-Inch Power Nut Driver with a Rare-Earth magnet to retain fasteners for one-handed driving

8.5-Inch hollow core facilitates work on threaded rod

Impact-rated nut driver for the toughest driving applications

Durable coating provides corrosion resistance for extended lifespan

Specifications

Type Hollow Nut Setter Overall Length 11.2 in
Application Fastening,Impact Driving UPC 092644332029

Packages

1 - UNIT - 1