Abbotsford
KLN65408M

KLEIN TOOLS, INC 65408M METRIC NUT DRIVER, HEAVY-DUTY 8MM

Price $16.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65408M

Description

Klein Tools' Metric Color-Coded Hollow-Shaft Heavy-Duty Nut Driver features a fully pass-through driver to allow for easy nut installation on threaded rods, preventing any bottoming out during use. The cold-forged steel wrench assist enhances torque, making it effective for loosening even the most stubborn nuts and bolts. Featuring color-coded dome stamp for quick and easy identification, this nut driver will streamline your work for increased efficiency and precision.


Hollow-shaft nut driver with a standard 8 mm hex socket

Specifications

Brand Name Klein Tools Type Nut Driver
Handle Type Cushion Grip Handle Material Cellulose Acetate
Application Nut Driving On Unlimited Bolt Lengths UPC 092644652608

Packages

1 - UNIT - 1