Abbotsford

KLEIN TOOLS, INC S10M Hollow-Shank Nutdriver 5/16 in Magnetic

Price $18.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S10M

Description

Powerful nut-holding magnet built into shank. Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications.

Specifications

Brand Name Klein Tools Item Name Hollow-Shank Nutdriver
Type Magnetic Socket Size 5/16 in
Shank Size 3 in L Overall Length 6-5/8 in
Color Amber Shank Material Steel
Shank Finish Chrome Plated Handle Type Smooth Comfordome
Handle Material Plastic Standards ASME/ANSI Approved
Application For Stacked Circuit Boards or Other Long Bolt Applications UPC 092644326271

Packages

1 - UNIT - 1