Abbotsford
KLNS818M

KLEIN TOOLS, INC S818M Hollow-Shank Nutdriver 1/4 in Magnetic, Super Long, Handgrip

Price $41.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S818M

Description

Powerful nut-holding magnet built into shank. Heavy-duty, long-reach nut drivers. Ideal for reaching into walls and other hard-to-get-at places where added length is necessary. Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Internal flanges provide solid, twist-resistant shaft anchor. Chrome-plated shaft helps prevent corrosion. Meets or exceeds applicable ASME / ANSI specifications.

Specifications

Brand Name Klein Tools Item Name Hollow-Shank Nutdriver
Type Magnetic, Super Long, Handgrip Socket Size 1/4 in
Shank Size 18 in L Overall Length 21-5/8 in
Color Red Shank Material Steel
Shank Finish Chrome Plated Handle Type Comfort-Dome
Handle Material Plastic Standards ASME/ANSI Approved
Application Work on Stacked Circuit Boards or Other Long Bolt Applications UPC 092644326639

Packages

1 - UNIT - 1