Abbotsford
MIL49664610

MILWAUKEE ELECTRIC TOOL 49-66-4610 Shockwave™ Magnetic Tip Nutdriver 10 mm Hex

Price $6.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-66-4610

Description

SHOCKWAVE impact duty™ magnetic nut drivers are engineered for extreme durability and up to 10X life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE impact duty™ magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature colour-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE impact duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs. Proprietary steel and heat treat process for maximum strength and durability. Strong magnetic tip for secure grip. colour-coded band for easy size identification. Chamfered edge for fastening in tight spaces.


IMPACT DUTY™ Magnet prevents magnet loosening over time

Magnetic nut driver holds screws securely during application set-up

Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage

Color-coded bands aid with selecting the right size nut driver

CUSTOM ALLOY76™ Steel is engineered to extend bit life

Chamfered edge for maximum screw-head engagement

Improved hex geometry for best fit and reduced stripping

Designed for heavy-duty impact applications

Designed for use with Impact Drivers and Drill Drivers

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Magnetic Tip Nutdriver Socket Size 10 mm
Socket Type Hex Overall Length 2-9/16 in
Shank Material Proprietary Steel Handle Type NA
Handle Material No Handle Application For Heavy Duty Impact Applications
UPC 045242266678

Packages

1 - UNIT - 1