Abbotsford
KLNS126M

KLEIN TOOLS, INC S126M Driver nut hex-key magnetic blue 3/8x9-5/8"

Price $21.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S126M

Description

Powerful nut-holding magnet built into shank. Smooth comfordome handles fit the palm of the hand comfortably. Handles are colour-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME/ANSI specifications.

Specifications

Brand Name Klein Tools Item Name Magnetic Nut Driver
Type Solid Shaft Socket Size 3/8 in
Socket Type Hex Overall Length 9-5/8 in
Material Plastic Finish Chrome-Plated
Standards California Proposition 65 Warning UPC 092644326172

Packages

1 - UNIT - 1