Abbotsford
MIL49660932

MILWAUKEE ELECTRIC TOOL 49-66-0932 SHOCKWAVE™ 2-9/16 in. Magnetic Nut Driver 1/4 in. 250PK

Price $751.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-66-0932

Description

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.


Proprietary steel and heat treat process for maximum strength and durability

Strong magnetic tip for secure grip

Color-coded band for easy size identification

Chamfered edge for fastening in tight spaces

Specifications

Brand Name Milwaukee® Sub Brand SHOCKWAVE™
Overall Length 2.5625 in Shank Type Hex
Material Steel Drive Type Nut Driver
UPC 045242331840

Packages

1 - UNIT - 1