Abbotsford

KLEIN TOOLS, INC 610 Cushion-Grip Nutdriver Set 3-1/2 in L Cushion Grip

Price $28.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:610

Description

Full hollow shank for long bolts or studs. Stubby nut drivers allow for work in close quarters. Includes two nut drivers (catalogue no. 610-1/4 and 610-5/16). Meets or exceeds applicable AMSE or ANSI specifications.


Nut Driver set with hex drivers sizes 1/4-Inch and 5/16-Inch (Cat. Nos. 610-1/4 and 610-5/16)

Set comes with drivers with full hollow shank for long bolts or studs and stubby nut drivers that allow for work in close quarters

Color-coded handles for easy identification.

Meets or exceeds applicable AMSE / ANSI specifications.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Nutdriver Set Type Stubby
Number of Pieces 2 Handle Type Cushion Grip
Overall Length 3-1/2 in Shank Size 1-1/2 in
Includes 610-1/4 and 610-5/16 Nut Drivers Standards ASME/ANSI Approved
Application For Working in Close Quarters UPC 092644650147

Packages

1 - UNIT - 1