Abbotsford

KLEIN TOOLS, INC 630M Set nut driver magnetic tip 2piece

Price $31.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:630M

Description

Hollow shaft design with Rare Earth magnetic tip. Hollow shaft facilitates work on bolt applications. Cushion-Grip handle allows for greater torque and comfort. Handle end is colour coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor. Set contains: 1/4 inch (630-1/4M), 5/16 inch (630-5/16M).


Nut Drivers' hollow shaft design with Rare-Earth magnetic tip facilitates work on bolt applications

Tool Set contains: 1/4-Inch (630-1/4M) and 5/16-Inch (630-5/16M) hex sized nut drivers

Cushion-Grip™ handle allows for greater torque and comfort and handle end is color coded for easy identification

Specifications

Brand Name Klein Tools Item Name Nut Driver Set
Type Magnetic Tip Number of Pieces 2
Handle Type Cushion Grip Overall Length 6-3/4 in
Shank Size 3 in Shank Type Hallow
Includes 1/4 in and 5/16 in Hex Sizes UPC 092644651441

Packages

1 - UNIT - 1