Abbotsford

KLEIN TOOLS, INC 631M Nutdriver Set 7 Pieces 6-3/4 - 7-5/16 in L Cushion Grip

Price $122.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:631M

Description

7-piece magnetic tip nut driver set with 3 inch (76 mm) hollow shanks. Full hollow shaft designed with Rare Earth magnetic tip facilitate work on long bolt applications. Set contains Cat. No: 630-3/16M, 630-1/4M, 630-5/16M, 630-11/32M, 630-3/8M, 630-7/16M, 630-1/2M. Cushion Grip handles allow for greater torque and comfort. Tip-Ident® quickly identifies nut driver hex orientation and size by color coding the handle ends so you can easily engage the nut driver with the fastener. Internal flanges provide solid, twist-resistant shaft anchor. 3/16 inch does not have hollow shaft.


Nut Drivers' full hollow shaft designed with Rare-Earth magnetic tips facilitate work on long bolt applications

Tool Set contains Nut Driver Cat. Nos.: 630-3/16M, 630-1/4M, 630-5/16M, 630-11/32M, 630-3/8M, 630-7/16M, 630-1/2M

Cushion-Grip™ handles allow for greater torque and comfort and internal flanges provide solid, twist-resistant shaft anchor

3/16-Inch does not have hollow shaft

Specifications

Brand Name Klein Tools Item Name Nutdriver Set
Type Nut Driver Kit Number of Pieces 7
Shank Material Steel Handle Type Cushion Grip
Overall Length 6-3/4 - 7-5/16 in Includes (1) 630-3/16M 3/16 in Magnetic Tip Nut Drive, (1) 630-1/4M 1/4 in Magnetic Tip Nut Drive, (1) 630-5/16M 5/16 in Nut Drive, (1) 630-11/32M 11/32 in Magnetic Nut Drive, (1) 630-3/8M 3/8 in Magnetic Tip Nut Drive, (1) 630-7/16M 7/16 in Magnetic Tip Nut Drive, (1) 630-1/2M 1/2 in Magnetic Tip Nut Drive
Standards ASME/ANSI Approved Application Unobstructed Pass-Through, Even on Long Bolts
UPC 092644652141

Packages

1 - UNIT - 1