Abbotsford
KLN65160

KLEIN TOOLS, INC 65160 Cushion-Grip Nutdriver Set 7 Pieces 6.75 in L Cushion Grip

Price $81.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65160

Description

7-piece metric cushion-grip nut driver set with 3 inch shafts. Standard length for most applications. Fits over long bolts and studs. Internal flanges provide solid, twist-resistant shaft anchor. Tip-Ident® quickly identifies nut driver and size. Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Premium chrome-plated shaft for smooth feel and corrosion resistance. Cushion-Grip handle allows for greater torque and comfort. Handle end is also color coded for easy identification. Meets or exceeds applicable ASME / ANSI specifications.


Nut Drivers are standard length for most applications and fit over long bolts and studs

Tool Set includes metric nut driver sizes 5, 5.5, 6, 7, 8, 9, and 10mm

Premium chrome plated shaft for smooth feel and corrosion resistance

Meets or exceeds applicable ASME/ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Number of Pieces 7 Handle Material Rubber Cushion-Grip
Handle Type Cushion Grip Overall Length 6.75 in
Shank Type Hollow Application Fits Over Long Bolts And Studs
UPC 092644651601

Packages

1 - UNIT - 1