Abbotsford
KLN89904

KLEIN TOOLS, INC 89904 Nutdriver Set 7 Pieces Smooth Comfordome

Price $101.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:89904

Description

Contains seven 6-inch-shaft nut drivers that reach into deep recesses. Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications.


Tool set contains seven 6-Inch-shaft nut drivers that reach into deep recesses

Nut Drivers feature smooth Comfordome handles that fit the palm of the hand comfortably and are color-coded for easy identification

Hollow shafts facilitate work on stacked circuit boards or other long bolt applications

Chrome-plated shaft helps prevent corrosion

Specifications

Brand Name Klein Tools Item Name Nutdriver Set
Type Plastic-Handle Hollow-Shaft Nut Driver Sets Number of Pieces 7
Shank Material Steel Handle Material Plastic
Handle Type Smooth Comfordome Includes (1) S66 3/16 in Individual Nut Driver, (1) S86 1/4 in Individual Nut Driver, (1) S106 5/16 in Individual Nut Driver, (1) S116 11/32 in Individual Nut Driver, (1) S126 3/8 in Individual Nut Driver, (1) S146 7/16 in Individual Nut Driver, (1) S166 1/2 in Individual Nut Driver
Standards ASME/ANSI Approved Application Nut Driver set - shanks
UPC 092644327117

Packages

1 - UNIT - 1