Abbotsford
MIL48222442

MILWAUKEE ELECTRIC TOOL 48-22-2442 2pc SAE HollowCore™ Nut Driver Set

Price $24.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-2442

Description

The MILWAUKEE® 2PC SAE HOLLOWCORE™ Nut Driver set includes ¼” and 5/16” sizes. These nut drivers feature a HOLLOWCORE™ Shaft, which delivers unlimited depth in threaded rod and long bolt applications. The color-coded markings allow for easy size identification and the wrench-ready steel shanks provide additional leverage for tougher applications. Milwaukee® HOLLOWCORE™ Nut Drivers are backed by Milwaukee's Limited Lifetime Warranty.


HOLLOWCORE™ shaft for maximum versatility

Easy identification color coded marking

Wrench-ready shaft

Sizes Included: 1/4” and 5/16”

Chrome plated for rust protection

Hollow shaft for multi-length threaded rod applications

Removes rusted and stripped bolts

Forged steel shanks provide longer life and more durability

Comfortable tri-lobe handle

Limited lifetime warranty

Specifications

Brand Name Milwaukee Tool Sub Brand HollowCore™
Handle Material Plastic Handle Type Tri-Lobe
UPC 045242671090

Packages

1 - UNIT - 1