Abbotsford
MIL48222448

MILWAUKEE ELECTRIC TOOL 48-22-2448 7pc Metric HollowCore™ Nut Driver Set

Price $73.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-2448

Description

The MILWAUKEE® 7PC Metric HollowCore™ Nut Driver set includes 5mm, 5.5mm, 6mm, 7mm, 8mm,10mm, and 13mm sizes. These nut drivers feature a HOLLOWCORE™ Shaft, which delivers unlimited depth in threaded rod and long bolt applications. The color-coded markings allow for easy size identification and the wrench-ready steel shanks provide additional leverage for tougher applications. Milwaukee® HOLLOWCORE™ Nut Drivers are backed by Milwaukee's Limited Lifetime Warranty.


HOLLOWCORE™ Shaft for Maximum Versatility

Easy Identification Color Coded Marking

Wrench-Ready Shaft

Sizes Included: 5mm, 5.5mm, 6mm, 7mm, 8mm,10mm, and 13mm

Chrome Plated for Rust Protection

Hollow shaft for multi-length threaded rod applications

Removes rusted and stripped bolts

Forged steel shanks provide longer life and more durability

Comfortable Tri-Lobe Handle

Limited lifetime warranty

Specifications

Brand Name Milwaukee Tool Sub Brand HollowCore™
Handle Material Plastic Handle Type Tri-Lobe
UPC 045242671076

Packages

1 - UNIT - 1