Abbotsford
KLN65129

KLEIN TOOLS, INC 65129 Nutdriver 1/4 - 5/16 in Hex 2-in-1, Slide Drive, Magnetic

Price $26.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65129

Description

Unique, patented tip slides back and forth from 1/4-Inch and 5/16-Inch hex sizes. A simple twist of the thumb nut locks in the tip setting. Magnet in hex keeps screw in place regardless of which driver is selected. Classic Cushion-Grip™ handle for added torque and comfort.


Unique, patented tip switches from 1/4-Inch size to 5/16-Inch size

Magnetic regardless of which driver is selected

Twist the thumb nut to lock tip setting

Cushion-Grip™ handle for added torque and comfort

Specifications

Brand Name Klein Tools Item Name Nutdriver
Type 2-in-1, Slide Drive, Magnetic Socket Size 1/4 - 5/16 in
Socket Type Hex Shank Size 6 in L
Overall Length 10-1/4 in Handle Type Cushion Grip
Handle Length 4-5/16 in Application For HVAC Applications
UPC 092644651298

Packages

1 - UNIT - 1