Abbotsford
KLN64309

KLEIN TOOLS, INC 64309 Hickey rebar #1a 65° & 90° 24"

Price $267.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:64309

Description

Lightweight rebar hickey has exceptionally durable steel-alloy head and extra-strong handle to withstand punishing service conditions.


Lightweight rebar hickey has exceptionally durable steel-alloy head

Bends at both 65-Degree and 90-Degree

For use with #3 and #4 rebar

Extra-strong, 24-Inch (61 cm) handle length provides needed leverage

Handle has knurling to provide maximum grip

Specifications

Brand Name Klein Tools Item Name #1 Rebar Hickey Bender
Type Lightweight Tubing Size 0.375 in, 0.5 in
Material Alloy Steel Bend Angle 65°, 90°
Handle Type Extra Strong Handle Size 24 in L
Width 1.500 in Height 1.750 in
Standards California Proposition 65 Warning Application Bends Rebar Size Nos. 3 (0.375'' Dia.), 4 (0.50'' Dia.)
UPC 092644643095

Packages

1 - UNIT - 1