Abbotsford
KLN64310

KLEIN TOOLS, INC 64310 Hickey rebar #2 65° 40"

Price $244.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:64310

Description

Lightweight with exceptionally durable steel-alloy head and extra-strong handle to withstand punishing service conditions.


For use with #5 rebar

Bends at 65 degrees

Extra-strong, 40-Inch (102 cm) handle length provides needed leverage

Specifications

Brand Name Klein Tools Item Name #2 Rebar Hickey Bender
Type Lightweight Tubing Size 0.625 in
Material Alloy Steel Bend Angle 65°
Handle Type Extra Strong Handle Size 40 in L
Width 1.810 in Height 1.750 in
Standards California Proposition 65 Warning Application Bends Rebar Size No. 5 (0.625" Dia.)
UPC 092644643101

Packages

1 - UNIT - 1