Abbotsford
KLN64312

KLEIN TOOLS, INC 64312 Hickey rebar #4 65° 60"

Price $393.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:64312

Description

Lightweight rebar hickey has exceptionally durable steel-alloy head and extra-strong handle to withstand punishing service conditions.


Bends at 65-Degree

For use on #7 thru #9 rebar

Extra-strong, 60-Inch (152 cm) handle provides needed leverage

Specifications

Brand Name Klein Tools Item Name #4 Rebar Hickey Bender
Type Lightweight Tubing Size 0.875 in, 1 in, 1.128 in
Material Alloy Steel Bend Angle 65°
Handle Type Extra Strong Handle Size 60 in L
Width 2.440 in Height 2.630 in
Standards California Proposition 65 Warning Application Rebar Bending
UPC 092644643125

Packages

1 - UNIT - 1