Abbotsford
KLN89030

KLEIN TOOLS, INC 89030 Bender tube 4-in-1 10"

Price $63.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:89030

Description

Bends four popular tube sizes. Calibrated markings for accurate left-hand, right-hand and offset bends up to 90°. For soft copper, aluminium and steel tubing. Bends 3/16, 1/4, 5/16 and 3/8 inch outer diameter tubing.


Tube Bender bends four popular tube sizes

Calibrated markings for accurate left-hand, right-hand, and offset bends up to 90-degrees

For soft copper, aluminum, and steel tubing

Bends 3/16-Inch (0.5 cm), 1/4-Inch (0.6 cm), 5/16-Inch (0.8 cm) and 3/8-Inch (1 cm) O.D. tubing

Specifications

Brand Name Klein Tools Item Name Tube Bender
Type 4-In-1 Tubing Type Soft Copper, Aluminum, Steel
Tubing Size 3/16 in, 1/4 in, 5/16 in and 3/8 in Bend Type Left, Right or Offset
Bend Angle 90° Length 10 in
Width 5.250 in Height 2.000 in
Standards California Proposition 65 Warning Application Calibrated markings for accurate left-hand, right-hand, and offset bends up to 90°
UPC 092644890307

Packages

1 - UNIT - 1