Abbotsford
KLN1005RINS

KLEIN TOOLS, INC 1005RINS INSULATED CRIMPING PLIERS

Price $62.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1005RINS

Description

The Klein Tools Insulated Crimping/Cutting Tool crimps wire from 10 to 22 AWG. This crimper/cutter features a tapered nose for working in confined spaces. Additionally, it features bright orange outer coating on the handles that is flame retardant and impact resistant.


Individually tested to meet or exceed ASTM F1505-16 and IEC 60900 standards for insulated tools, and clearly marked with the official 1000V rating symbol

Flame retardant, impact-resistant, bright orange and gray outer coating

Multi-layer grip provides comfort and protection against electrical shock

Specifications

Brand Name Klein Tools Type Combination Cutter Crimper
Handle Length 5.73 in Handle Material High Dielectric Plastic
Overall Length 9.83 in Standards —
Application For Work Near Energized Sources UPC 092644742019

Packages

1 - UNIT - 1