Abbotsford
KLNBAT207T4

KLEIN TOOLS, INC BAT207T4 Battery-Operated Cutter, ACSR, 2 Ah

Price $3,715.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT207T4
Documents Documents

Description

Klein's battery-operated cable cutter is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. Cuts up to 500 MCM copper, 500 MCM aluminum and 556 ACSR cable. 7-ton hydraulic force crimps a larger capacity faster than similar models on the market. Compatible with industry standard W-style dies. Powered by DeWALT 20V lithium-ion batteries. Includes cutting jaw, two 2 Ah batteries, charger and bag.


Cuts up to 500 MCM copper, 500 MCM aluminum and 556 ACSR cable

Specifications

Brand Name Klein Tools Item Name Battery Powered Cable Cutter
Overall Length 26 in Applicable Materials ACSR, Aluminum and Copper
Includes Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag UPC 092644630118

Packages

1 - UNIT - 1