×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
KLND2346

KLEIN TOOLS D234-6 Scotchlok Crimping Plier 1-3/32 in L x 3/8 in T x 11/16 in W Jaw

Price $61.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D234-6

Description

Crimps and seats UG, UR, and UY connectors. Curved handles for greater control. Induction hardened side-cutting knives for long life.


Pliers crimp and seat ScotchLok® UG, UR and UY connectors

Curved handles for greater control

11/16-Inch jaw width

Hot-riveted joint for smooth action and no wobble handle

Specifications

Brand Name Klein Tools Sub Brand Scotchlok
Item Name Crimping Plier Type Hand Hydraulic, Connector
Jaw Size 1-3/32 in L x 3/8 in T x 11/16 in W Handle Length 2.5 in
Handle Type Dipped Finish Handle Material Plastic
Overall Length 5-13/16 in Color Yellow
Application Connector Crimping UPC 092644742002

Packages

1 - UNIT - 1