Abbotsford
KLND2346C

KLEIN TOOLS, INC D234-6C Scotchlok Crimping Plier 1-3/32 in L x 3/8 in T x 11/16 in W Jaw

Price $66.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D234-6C

Description

Crimps and seats UG, UR and UY connectors. Curved handles for greater control. Induction hardened side-cutting knives for long life. Spring-loaded action for self-opening.


Pliers crimp and seat Scotchlok UG, UR and UY connectors

Specifications

Brand Name Klein Tools Sub Brand Scotchlok
Item Name Crimping Plier Type IDC Connector
Jaw Size 1-3/32 in L x 3/8 in T x 11/16 in W Handle Length 2.5 in
Handle Type Dipped Finish Handle Material Plastic
Overall Length 5-13/16 in Color Yellow
Application Connector Crimping UPC 092644742026

Packages

1 - UNIT - 1