Abbotsford
KLN200048EINS

KLEIN TOOLS, INC 200048EINS Diagonal Cutting Plier 13/16 in L x 1-3/16 in W x 7/16 in T Jaw Combination Polished Black-Oxide

Price $124.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:200048EINS
Documents Documents

Description

1000 V rated for safety on the job. VDE certified. Unique three-part insulation with white under layer provides a warning sign that insulation may be compromised. Cuts ACSR, screws, nails and most hardened wire. Induction hardened for long life. Multi-colour, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. Hot-riveted joint for smooth action and no handle wobble. Durable, moulded insulation meets or exceeds ASTM F1505 and IEC 60900 standards for insulated tools.


Cuts ACSR, screws, nails and most hardened wire. Induction hardened for long life

Induction hardened for long life

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type High-Leverage, Standard, Insulated, Angled Head Jaw Size 13/16 in L x 1-3/16 in W x 7/16 in T
Jaw Material Induction Hardened Steel Handle Length 6-3/4 in
Finish Combination Polished Black-Oxide Handle Type Slim
Handle Material High-Dielectric Plastic Overall Length 8-1/4 in
Color Orange/Gray Standards IEC 60900 and ASTM F1505
Application ACSR, Screws, Nails and Most Hardened Wire UPC 092644720086

Packages

1 - UNIT - 1