Abbotsford
KLND2406

KLEIN TOOLS, INC D240-6 Diagonal Cutting Plier with Stripping Hole Standard

Price $73.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D240-6

Description

Cleanly strips 16 AWG (1.0 mm) wire. Tapered nose for easy working in confined areas.


Diagonal Cutting Pliers cleanly strip 16 AWG solid wire

Pliers have tapered nose for easy working in confined areas

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier with Stripping Hole
Type Diagonal Cutting Pliers Jaw Type Standard
Handle Length 3.81 in Overall Length 6-1/8 in
Color Red Application 16 AWG
UPC 092644720543

Packages

1 - UNIT - 1