Abbotsford
KLND2438

KLEIN TOOLS, INC D243-8 Diagonal Cutting Plier 0.813 in L x 1.188 in W x 13/16 in T Jaw

Price $61.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D243-8

Description

Cleanly strips 12 and 14 AWG wire. High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs.


Diagonal Cutters cleanly strip 12 and 14 AWG solid wire

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type High-Leverage, Standard Nominal Capacity 15/16 in
Jaw Size 0.813 in L x 1.188 in W x 13/16 in T Jaw Material Steel
Handle Length 6-1/8 in Handle Material Plastic Dipped
Overall Length 8-1/16 in Color Red Grip
Application Cleanly Strips 12 and 14 AWG Solid Wire UPC 092644720581

Packages

1 - UNIT - 1