Abbotsford
KLND2445C

KLEIN TOOLS, INC D244-5C Diagonal Cutting Plier Pointed 0.688 in L x 1/2 in W x 11/16 in T Jaw

Price $75.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D244-5C

Description

Narrow jaw and hinge for delicate work in tight areas. Sharp pointed nose for precise tip cutting. Spring-loaded action for self-opening.


Diagonal Cutters with narrow jaw and hinge for delicate work in tight areas

Pliers have sharp pointed nose and flush cutting blades for precise tip cutting

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Midget, Flush Nominal Capacity 1 in
Jaw Type Pointed Jaw Size 0.688 in L x 1/2 in W x 11/16 in T
Jaw Material Steel Handle Length 3-1/8 in
Handle Type Ergonomic Handle Material Plastic Dipped
Overall Length 5-1/16 in Color Light Blue Grip
Standards ASTM F1505-01, EN/IEC 60900, VDE 0682/Part 201, ISO 9001, NFPA70E, CSA-Z462, OSHA Compliant Application Delicate Work in Tight Areas
UPC 092644722400

Packages

1 - UNIT - 1