Abbotsford
KLND2488GLW

KLEIN TOOLS, INC D248-8-GLW Diagonal Cutting Plier Angled 0.813 in L x 1.18 in W x 0.813 in T Jaw

Price $64.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D248-8-GLW

Description

Glow in the dark grips to easily locate your tool in dark or low lit areas. Grips charge in natural and artificial lighting. Angled head design for easy work in confined areas. High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs. Short jaws and beveled cutting edges permit close cutting of wire.


Angled head design for easy work in confined areas

High-leverage design rivet is closer to the cutting edge for 36-Percent greater cutting power than other plier designs

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type High-Leverage, Hi-Visibility Nominal Capacity 3/4 in
Jaw Type Angled Jaw Size 0.813 in L x 1.18 in W x 0.813 in T
Jaw Material Steel Handle Length 6-3/4 in
Handle Type Dipped Handle Material Plastic Coated
Overall Length 8.063 in Color Glow in the Dark
Application For Work in Confined Spaces UPC 092644720222

Packages

1 - UNIT - 1