Abbotsford
KLND2489ST

KLEIN TOOLS, INC D248-9ST Diagonal Cutting Plier 0.813 in L x 1.188 in W x 13/16 in T Jaw

Price $56.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D248-9ST

Description

Angled head design for easy working in confined spaces. Hooked handle for improved grip. High-leverage design for greater cutting power than other plier designs. Short jaws and beveled cutting edges permit close cutting of wire. Induction-hardened cutting knives for long life.


Ironworkers' pliers for soft annealed rebar tie wire

Hooked handle for reduced slippage

High-leverage design has 36 more cutting power

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type High-Leverage Nominal Capacity 1 in
Jaw Size 0.813 in L x 1.188 in W x 13/16 in T Jaw Material Steel
Handle Length 6-1/8 in Handle Type Dipped Pistol Grip
Handle Material Plastic Dipped Overall Length 9-3/16 in
Color Red Grip Application Soft Annealed Rebar Tie Wire
UPC 092644720727

Packages

1 - UNIT - 1