Abbotsford
KLND20008

KLEIN TOOLS, INC D2000-8 2000 Series® Side Cutting Plier New England 1.438 in L x 1.109 in W x 5/8 in T Jaw Black Oxide

Price $70.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D2000-8

Description

High-leverage side-cutting plier heavy-duty cutting with royal blue plastic-dipped handle. Overall length: 8-11/16'' (221 mm), knife length: 3/4'' (19 mm), jaw length: 1-7/16'' (37 mm) and weight (lbs.): .85. Cuts ACSR, screws, nails and most hardened wire. High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Streamlined design with sure-gripping, cross-hatched knurled jaws. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. Custom, US-made tool steel. Plastic-dipped handles for comfort and ease of identification. ''Handform'' handles for full gripping and cutting power. Features combination polished and black-oxide finish.

Specifications

Brand Name Klein Tools Sub Brand 2000 Series®
Item Name Side Cutting Plier Type Heavy Duty, High-Leverage
Nominal Capacity 1-37/64 in Jaw Type New England
Jaw Size 1.438 in L x 1.109 in W x 5/8 in T Jaw Material Steel
Handle Length 6.156 in Finish Black Oxide
Handle Type Dipped Handle Material Plastic Dipped
Overall Length 8-11/16 in Color Royal Blue Grip
Standards ASME B107 Application Cuts ACSR, Screws, Nails and most Hardened Wire
UPC 092644700798

Packages

1 - UNIT - 1