Abbotsford
KLND200028

KLEIN TOOLS D2000-28 Diagonal Cutting Pliers, Heavy-Duty, High-Leverage, 8-Inch

Price $61.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2000-28

Description

The high-leverage design of these Diagonal-Cutters provide 36-Percent more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. The angled head makes it easier to work in confined spaces. Exclusive handle tempering absorbs the "snap" when cutting wire.


Diagonal Cutters cut ACSR, screws, nails and most hardened wire

Pliers have high-leverage design, with rivet closer to the cutting edge for 36-Percent greater cutting power than other plier designs

Short jaws and beveled cutting edges permit close cutting of wire

Made in USA with custom, US made tool steel

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Heavy Duty, High-Leverage Jaw Size 13/16 in L
Handle Length 4.73 in Overall Length 8-1/16 in
Color Royal Blue Applicable Materials ACSR and Most Hardened Wire
Application For Screws, Nails UPC 092644720925

Packages

1 - UNIT - 1 6 - UNIT - 6