Abbotsford
KLND2026C

KLEIN TOOLS, INC D202-6C Diagonal Cutting Plier Tapered 0.813 in L x 0.688 in W x 13/16 in T Jaw

Price $61.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D202-6C

Description

Easy working in confined areas. Spring-loaded for self-opening action. Short jaws and bevelled cutting edges permit close cutting of wire. Induction-hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Plastic-dipped handles for comfort and ease of identification. Custom, US-made tool steel.


Spring-loaded Diagonal Cutters for self-opening action

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Standard, Spring Loaded Nominal Capacity 13/16 in
Jaw Type Tapered Jaw Size 0.813 in L x 0.688 in W x 13/16 in T
Jaw Material Steel Handle Length 4.797 in
Handle Type Dipped Pistol Grip Handle Material Plastic Dipped
Overall Length 6-1/8 in Color Red Grip
Standards ASME B107 Application Easy Working in Confined Areas
UPC 092644720123

Packages

1 - UNIT - 1