Abbotsford
KLND2106C

KLEIN TOOLS, INC D210-6C Diagonal Cutting Plier Semi-Flush Cut

Price $80.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D210-6C

Description

Trims plastic or printed circuit boards. Spring-loaded for self-opening action.


Diagonal Cutters trim plastic or printed circuit boards

Pliers are spring-loaded for self-opening action

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Standard Jaw Type Semi-Flush Cut
Handle Length 3.81 in Handle Type Dipped Grip
Handle Material Plastic Overall Length 6-1/8 in
Application Plastic Or Printed Circuit Boards UPC 092644722066

Packages

1 - UNIT - 1