Abbotsford
KLND2207

KLEIN TOOLS, INC D220-7 Diagonal Cutting Plier Tapered 1 in L x 0.969 in W x 1 in T Jaw

Price $63.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D220-7

Description

Heavy-duty tapered nose design with1" jaws easily reach into confined spaces. Short jaws and beveled cutting edges permit close cutting of wire. Induction-hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble.


Diagonal Cutters have heavy-duty tapered nose design

Pliers with 1-Inch jaws easily reach into confined spaces

Induction-hardened, standard cutting knives for long life

Handform handles for comfort and ease of identification

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Heavy Duty Nominal Capacity 5/8 in
Jaw Type Tapered Jaw Size 1 in L x 0.969 in W x 1 in T
Jaw Material Steel Handle Length 6.063 in
Handle Type Dipped Pistol Grip Handle Material Plastic Dipped
Overall Length 7-11/16 in Color Red Grip
Application Cutting of Wires UPC 092644720307

Packages

1 - UNIT - 1