Abbotsford
KLND2207INS

KLEIN TOOLS, INC D220-7-INS Plier diagonal cutter tapered nose orange 7-7/8"

Price $116.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D220-7-INS
Documents Documents

Description

Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools and clearly marked with the official 1000 V rating symbol. Two layers of insulation provide protection against electric shock. Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool. A flame retardant, impact-resistant, bright orange outer coating. Heavy-duty tapered nose design. One-inch deep jaws easily reach into confined spaces. Integral guards help prevent hand contact with conductive parts.


Pliers with grips made of durable molded insulation meet or exceed ASTM F1505-16 and IEC 60900:2018 standards for insulated tools

Tapered nose design and induction hardened cutting knives for long life

One-Inch deep jaws easily reach into confined spaces

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Heavy-Duty, High-Leverage, Tapered Nose Nominal Capacity 1.1 in
Jaw Size 1 in L x 0.969 in W x 0.5 in T Jaw Material Steel
Handle Length 6 in Handle Type Dual Insulated, Flame-Retardant and Impact-Resistant
Handle Material High-Dielectric Plastic Overall Length 7-7/8 in
Color Orange Applicable Materials ACSR, Screws, Nails and most Hardened Wire
Standards IEC 60900 and ASTM F1505, California Proposition 65 Warning Application ACSR, Screws, Nails and Most Hardened Wire
UPC 092644720314

Packages

1 - UNIT - 1