Abbotsford
KLND2277C

KLEIN TOOLS, INC D227-7C Diagonal Cutting Plier 1 in L x 31/32 in W Jaw

Price $101.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D227-7C

Description

Precisely cuts injection mold sprues, gates and other plastic. Adjustable 1/16" hollow-head screw keeps knife-edges from damaging each other (not designed for use on metal). Spring-loaded for self-opening action.


Pliers precisely cut injection mold sprues, gates, and other plastic

Adjustable 1/16-Inch (2 mm) hollow-head screw keeps knife-edges from damaging each other

Spring-loaded for self-opening action

Flush cutting knives

Not designed for use on metal

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Diagonal Cutting Pliers Jaw Size 1 in L x 31/32 in W
Handle Length 4.8 in Overall Length 7-11/16 in
Color Red Applicable Materials Plastic
Application Plastic Cutting UPC 092644720345

Packages

1 - UNIT - 1