Abbotsford
KLND2287

KLEIN TOOLS, INC D228-7 Diagonal Cutting Plier Standard 13/16 in L x 1-3/16 in W x 7/16 in T Jaw

Price $53.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D228-7

Description

High-Leverage diagonal cutting plier with red plastic-dipped handle. 7-1/8'' (181 mm) overall length and 13/16'' (21 mm) jaw length. High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs. Short jaws and beveled cutting edges permit close cutting of wire. Induction-hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Plastic-dipped handles for comfort and ease of identification. Custom, US-made tool steel.


Pliers with high-leverage design, with rivet closer to the cutting edge for 36-percent greater cutting power than other plier designs

Laser-hardened cutting knives for long life

Made in the USA with custom, US-made tool steel

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type High-Leverage Jaw Type Standard
Jaw Size 13/16 in L x 1-3/16 in W x 7/16 in T Handle Length 3.75 in
Handle Type Dipped Grip Handle Material Plastic
Overall Length 7-1/8 in Color Red Handle
Application General Purpose UPC 092644720383

Packages

1 - UNIT - 1