Abbotsford
KLND2304C

KLEIN TOOLS, INC D230-4C Diagonal Cutting Plier Oval, Semi-Flush 1/2 in L x 7/16 in W x 1/2 in T Jaw

Price $68.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D230-4C

Description

Designed to cut nickel ribbon wire. Nose tip is only 1/32" (0.8 mm) for precise work in confined areas. Tip cutting knife is 3/16" (5 mm) long for precise cutting. Spring-loaded action for self-opening.


Diagonal Cutters feature semi-flush cutting knives hardened to HRC60 to cut nickel ribbon wire

Pliers' tip cutting knife is 3/16-Inch (5 mm) long for precise cutting

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Electronic, Midget, Spring Loaded Nominal Capacity 45/64 in
Jaw Type Oval, Semi-Flush Jaw Size 1/2 in L x 7/16 in W x 1/2 in T
Jaw Material Steel Handle Length 3-3/8 in
Handle Type Dipped Pistol Grip Handle Material Plastic
Overall Length 4-1/4 in Color Light Blue
Applicable Materials Nickel Ribbon Wire Application For Precise Work in Confined Areas
UPC 092644722301

Packages

1 - UNIT - 1