Abbotsford
KLNHD20009NE

KLEIN TOOLS, INC HD2000-9NE 2000 Series® Side Cutting Plier New England 1.594 in L x 1-1/4 in W x 5/8 in T Jaw Black Oxide

Price $88.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:HD2000-9NE

Description

Cuts ACSR, screws, nails and most hardened wire. High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs. Streamlined design with sure-gripping, cross-hatched knurled jaws. Features combination polished and black-oxide finish.


Pliers with thicker dipped handles are more comfortable and easier to grab with gloved hands

High-leverage design for greater cutting power and induction hardened cutting knives for long life

Features combination polished and black-oxide finish

Specifications

Brand Name Klein Tools Sub Brand 2000 Series®
Item Name Side Cutting Plier Type Heavy Duty, High-Leverage
Nominal Capacity 1-27/64 in Jaw Type New England
Jaw Size 1.594 in L x 1-1/4 in W x 5/8 in T Jaw Material Steel
Handle Length 6.844 in Finish Black Oxide
Handle Type Dipped Handle Material Plastic Dipped
Overall Length 9-1/2 in Color Light Red Grip
Application Cuts ACSR, Screws, Nails and most Hardened Wire UPC 092644700880

Packages

1 - UNIT - 1