Abbotsford
KLNHD2139NETH

KLEIN TOOLS, INC HD213-9NETH Lineman's Plier Precision Hardened 1.594 in L x 1-1/4 in W x 5/8 in T Jaw

Price $82.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:HD213-9NETH

Description

Hinge opening holds and cleans 5/8" pole line and hardware bolts or threaded rods. High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs. Streamlined design with rounded nose and sure-gripping,


Pliers hinge opening holds and cleans 5/8-Inch (1.6 cm) pole line and hardware bolts or threaded rods

Heavy-duty, oversized plastic-dipped handles for comfort and ease of identification

Specifications

Brand Name Klein Tools Item Name Lineman's Plier
Type High-Leverage, Side-Cutting Nominal Capacity 1.42 in
Jaw Type Precision Hardened Jaw Size 1.594 in L x 1-1/4 in W x 5/8 in T
Jaw Material Steel Handle Length 6-7/8 in
Handle Type Dipped Handle Material Plastic Coated
Overall Length 9.34 in Color Light Red
Standards Y Application For 5/8 in Pole Line and Hardware Bolts, Threaded Rods
UPC 092644700521

Packages

1 - UNIT - 1