Abbotsford
MIL48226128

MILWAUKEE ELECTRIC TOOL 48-22-6128 8" Comfort Grip Angled Head Diagonal Cutting Pliers

Price $32.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-6128

Description

The Milwaukee 8 in. Angled head diagonal cutters feature a precision ground cutting edge, optimized for cutting hardened wire and other common jobsite materials and durable lap joint construction. The angled head is optimized to allow users to work in confined spaces. These pliers feature ergonomic handles with injection molded grips that will not peel. All Milwaukee pliers are forged for strength and feature rust protection for long life.


Angled Head for Better Access

Comfort Grips Will Not Peel

Forged Strength

Limited Lifetime Warranty

Machined Precision

Rust Protection

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Milwaukee®
Jaw Size 0.75 INCH Jaw Material Forged steel
Handle Length 4.75 in Handle Type Dipped, Comfortable Grip
Handle Material Plastic Color Red,Silver
UPC 045242518678

Packages

1 - UNIT - 1