Abbotsford
MILMT507

MILWAUKEE ELECTRIC TOOL MT507 7" Diagonal Dipped Grip Cutting Pliers (USA)

Price $46.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:MT507

Description

The Milwaukee® 7" Diagonal Cutting Pliers (USA) deliver the easiest cuts and a lasting edge for the professional user. These pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like wires, screws, and other common hardware. The diagonal cutting pliers deliver the confidence of a long cut life with a laser-hardened edge. The diagonal cutting pliers are engineered to deliver the smoothest open and close experience from the start, with no break-in period required. The pliers are tether ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. Diagonal Cutting Pliers are available in sizes of 6-inch, 7-inch, and 8-inch. The Milwaukee Diagonal Cutting Pliers are made in the USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.


Best Leverage for Tough Cuts

Long Life – Laser Hardened Edge

Smoothest Open and Close

Durable, press-forged steel

Easier access and flush cuts—Tapered nose

Tether ready

Available in comfort and dipped grip handles

Lifetime Guarantee

Made in USA with USA sourced materials

Specifications

Brand Name Milwaukee Tool Handle Length 4.0 in
Color Red UPC 045242595471

Packages

1 - UNIT - 1