Abbotsford
KLNJ20017NE

KLEIN TOOLS, INC J20017NE Journeyman Lineman's Side Cutting Plier with Grip New England 1-9/32 in L x 1-1/16 in W x 1/2 in T Jaw Polished and Black Oxide

Price $104.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:J20017NE

Description

Side-Cutting Pliers. Custom U.S. steel alloy is forged, precision machined, hardened, carefully rempered and finished in the US by artisans with over 150 years of proprietary world-class manufacturing experience. Journeyman tools combine the best of Klein quality and workmanship with the latest in comfort and performance. Dual-material Thermoplastic Polyurethane (TPU) grips provide uncompromised performance and durability. Exclusive tri-position hardening process provides strong, long-lasting pliers. Induction hardened cutting knives for long life. Hot riveted joint ensures smooth action and no handle wobble. Sure-gripping cross-hatched knurled jaws.


Pliers with heavy-duty induction hardened cutting knives cut ACSR, screws, nails and most hardened wire

Innovative dual material Journeyman grips for comfort and long life

Exclusive handle tempering helps absorb the snap when cutting wire

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Lineman's Side Cutting Plier with Grip Type Heavy Duty
Nominal Capacity 1-9/16 in Jaw Type New England
Jaw Size 1-9/32 in L x 1-1/16 in W x 1/2 in T Jaw Material Steel
Handle Length 5-5/8 in Finish Polished and Black Oxide
Handle Type Light Blue/Black Handle Material Journeyman
Overall Length 7-9/16 in Color Light Blue/Black
Applicable Materials Screws, Nails and Most Hardened Wire Application Nails And Most Hardened Wire,Screws
UPC 092644700064

Packages

1 - UNIT - 1